Beli hioki 9214 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INOAC Logllan Rod High Abrasion Resistance Urethane Rubber (Karet Uretan)Deskripsi:-Strong and tough while having excellent elasticity._x000D_-Has the highest strength amongst elastomer and also has a large load bearing ability._x000D_-Has extremely superior wear resistance compared to metal, rubber, and plastic._x000D_-Has excellent resistance to mineral oil as well as good ozone resistance._x000D_-Corresponds to RoHS regulation._x000D_-Good lathe and machine processability._x000D_-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- Number of Poles: 2
- LxWxH: 24.0x35.0x21.4mm
- Applicable Cable: 0.5 to 4.0mm²
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
- F.P.Tools Adjustable Reamers SKS No. of Blade 4Deskripsi:Adjustable ReamersMaterial : SKSSize : 13A Up to 2A, A Up to RRange of Adjustment : mm4.50 - 4.76 Up to 115.00 - 130.00Range of Adjustment : inchi11/64 - 3/16 Up to 4" 17/32 - 5" 1/8Overall Length : 62 Up to 560No. of Blade : 3, 4, 6, 8Unit : Pieceatribut:
- No. of Blade: 4
- Nvent Erico Copper-Bonded Ground Rod, Pointed (Kawat Las Elektrode)atribut:
- Diameter (mm): 17.3
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Ground Rod Diameter, Nominal (inch): 3/4
- UPC Label: No
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- EAN-13: 8711893093636
- Plating Thickness (µm): 254
- UPC: 78285630617
- KRISBOW Alat Ukur Ketahanan Tanahatribut:
- Continuity (ohm): Buzzer sound < 30
- Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
- Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
- Battery Test (V): 9 and 1.5 +/- (1%+2d)
- DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
- Diode Test: Test current 1mA, Open circuit voltage 2.8V
- Power Supply: 9V Battery
- Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- KYORITSU Multi-function Testeratribut:
- Auto Discharges: Yes
- Power Source: R6/LR6 x 8
- F.P.Tools Adjustable Reamers HSSDeskripsi:Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
- KYORITSU Earth Resistance & Resistivity Testeratribut:
- Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
- Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
- Communication Interface: Model 8212-USB Optical Adaptor
- Dimension (LxWxD): 167x185x89 mm
- Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
- Memory Capacity : 800 data
- Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
- Mitsuboshi E-Power V Belt Wrapped Notched Type C (C50 Series)Deskripsi:e-POWER (E power) has excellent flexibility has become a notch shape. Therefore less power loss due to bending as compared with the conventional V-belt, there is a energy-saving effect. Less power loss, it can reduce the 6 of the power consumption as c
- Wipro Multitester AnalogDeskripsi:DCV : 0.25 / 10 / 50 / 250 / 500 / 1000V, ± (3%+1)ACV : 10 / 50 / 250V / 1000V, ± (4%+1)DCA : 0.25m / 2.5m / 25m / 500mA, ± (3%+1)OHM : X1 / X10 / X1K / X1KΩ, ± (3%+1)hFE : 0 - 1000 (w/TR connector)BATT : 1.5VPower Source : R6 (1.5V) x 2, 6F22 (9V) x 1Fuse and Diode protectionMeasure hFE to 1000TUsing optional TR Connectoratribut:
- Color: Black
- INOAC Logllan Rod (High Abration Resistance Urethane Rubber)Deskripsi:-Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability.-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
Daftar Harga hioki 9214 Terbaru November 2026
| INOAC Logllan Rod High Abrasion Resistance Urethane Rubber (Karet Uretan) | Rp1.799.900 |
| F.P.Tools Adjustable Reamers SKS No. of Blade 4 | Rp1.599.900 |
| KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding) | Rp6.899.900 |
| Nvent Erico Copper-Bonded Ground Rod, Pointed (Kawat Las Elektrode) | Rp1.599.900 |
| Kenko Correction Pen Liquid (Tipex Cair) | Rp4.900 |
| KRISBOW Alat Ukur Ketahanan Tanah | Rp3.199.900 |
| RYU Cup Brush (Sikat Mangkok) | Rp35.900 |
| Autonics Timer | Rp119.900 |
| Legrand Programmable Time Switch (Timer Terprogram) | Rp749.900 |
| KRISBOW Multimeter Analog (AVO Meter Analog) | Rp92.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102863570-1.jpg)

/ahP101003377-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Pointed%20(Kawat%20Las%20Elektrode)/7fP105157267-1.jpg)
/P101005454-1.jpg)

/P102174395-1.jpg)

/beP101006410-2.jpg)
/2bP101515083-3.jpg)
/08P101006008-2.jpg)



/P101550770-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/INOAC%20Logllan%20Rod%20(High%20Abration%20Resistance%20Urethane%20Rubber)/P102863561-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)